Beli dust collector indonesia di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ECONOLINE Abrasive Blasting Dust Collector Vacuum
    Mulai

    Rp4.599.900

    ECONOLINE Abrasive Blasting Dust Collector Vacuum
    Deskripsi:
    Portable benchtop blasting cabinet dust collectors connect to benchtop abrasive blasting cabinets. They're wheeled so they can be moved around a worksite as needed.
  2. REDHAT Air, Oil and Water Solenoid Valves
    Mulai

    Rp2.799.900

    REDHAT Air, Oil and Water Solenoid Valves
    Deskripsi:
    These solenoid valves feature a normally closed valve configuration. They are rated for indoor or outdoor work environments. Models are available for dispensing, collating, gas shutoff, vacuum holding, and tank draining. High-flow valves are ideal for liquid, corrosive, and air/inert gas service in applications such as car washes, air compressors, pumps, laundry equipment, and industrial water control. Explosionproof models are designed to contain internal explosions without causing an external hazard.
  3. BLACK+DECKER Comapct Orbital Jig Saw
    Mulai

    Rp1.199.900

    BLACK+DECKER Comapct Orbital Jig Saw
    Deskripsi:
    - Jig saw blade for woodworking(10TPI), (6TPI)- Jig saw blade for curve cutting- Dust collector adapter- Parallel Ruler
    atribut:
    • Wood: 70
    • Soft Steel Plate: 5
    • Cutting Performance Aluminum (mm): 15
    • Stroke (mm): 19
    • Number of Stroke (minute): 0 to 3000
    • Power Cord Length (m): 3
    • Power Supply (V): AC100
  4. FESTOOL Rotex
    Mulai

    Rp449.900

    FESTOOL Rotex
    Deskripsi:
    -From rough polishing, finish polishing, to polishing, you can work optimally with this one unit.-Double action and gear action can be switched with one touch.-Connect with FESTOOL dust collector for amazing dust collecting capacity.-Velcro pad type.-Pads can be easily replaced without tools.-With the Plug it cable type, a single cord can be used to connect multiple tools. -For coarse and finish sanding
    atribut:
    • Power Supply: 100V
  5. Vessel Ion Parts Cleaner (Pembersih Komponen Ion)
    Mulai

    Rp1.199.900

    Vessel Ion Parts Cleaner (Pembersih Komponen Ion)
    Deskripsi:
    -Using the self-adhesion of Urethane Gel, adopts epoch-making dust collection method that does not require Dust Collector. By installing on the cell production stand, smooth production line has become possible.-The adhesive sheet can be removed and washed with water.-Set a nozzle type Ionizer on the top to remove electricity and dust on the product with ionized air.-The sensor senses the insertion of the product, and it can blow air for a certain time. -Removal of static electricity and dust from circuit board and semiconductor device.-Cleaning of parts tray and removal of dust from lense and acrylic product.-Power Supply Adapter AC100 to 240V-With timer for dust removal (adjustment range:1 to 30 seconds, 5 steps)-Energy Saving Design of Electricity Consumption 17W
  6. TOMOSADA Sander Polisher
    Mulai

    Rp10.999.900

    TOMOSADA Sander Polisher
    Deskripsi:
    - Paper pack x 3 sheets(14694373)- Mesh bag- Case- Diamond cup
    atribut:
    • Rated Ampere (A): 7
    • Power Consumption Electrical (W): 660
    • Power Cord (V): AC100
    • Power Cord Length (m): 2.5
    • No-load Speed (minute): 9000
  7. RYOBI Genuine Tip Tools
    Mulai

    Rp189.900

    RYOBI Genuine Tip Tools
    Deskripsi:
    - Fret saw blade(woodworking and metalworking dual purpose blade)x 12 pieces- Hexagonal Wrench (3mm, 5mm)
  8. NOK Oil Seal VC Type (Sil Oli)
    Rating:
    100% of 100
    (12)
    Mulai

    Rp9.900

    NOK Oil Seal VC Type (Sil Oli)
    Deskripsi:
    For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
  9. FIRMAN Cordless Blower
    Mulai

    Rp5.399.900

    FIRMAN Cordless Blower
    Deskripsi:
    FEB58V merupakan salah satu produk mesin blower elektrik tanpa kabel dari Firman Indonesia yang digunakan sebagai alat untuk menyemprot/menghembuskan angin. Angin yang dihembuskan berguna untuk membersihkan daun-daunan kering dihalaman rumah atau taman ataupun mengeringkan permukaan yang terkena air, dicuci maupun pengeringan lainnya.
    atribut:
    • Wind Power (CFM): Turbo : 562, High : 460, Low : 240
    • Output Power (W): 800
    • Output Discharge: Lithium Battery FEB58V / 2,5 A / 5 A
    • Dimensions (cm): 58x22.5x28
    • Fan Speed (rpm): Load : (Turbo) 26500 , (High) 20000 , (Low) 13000
    • Voltage (V): 58
    • Machine Type: Battery
  10. LITTLE GIANT Flood Coolant System
    Mulai

    Rp8.099.900

    LITTLE GIANT Flood Coolant System
    atribut:
    • Baffle Plate Included: Yes
    • Chip Collector Included: Yes
    • Inlet Thread Size (inch): 1/2
  11. CKE Flexible Duct
    BARU
    Mulai

    Rp169.900

    CKE Flexible Duct
    Deskripsi:
    Flexible duct/ duct hose/ selang flexible/ selang ventilator/ ducting CKE sering digunakan untuk menjaga kabel bawah tanah, ruang mesin, crype, terowongan saluran kota, teknik pembuatan kapal mesin, pemadam kebakaran, dan konstruksi lainnya di lingkungan udara yang buruk. Selain itu juga dapat digunakan untuk pertambangan, instalasi AC, maupun industri.1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia)2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji)3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
  12. Gulaku Gula Pasir Kuning (Sugar)
    Rating:
    100% of 100
    (53)
    Mulai

    Rp5.900

    Gulaku Gula Pasir Kuning (Sugar)
    Deskripsi:
    Gula Pasir dengan merek Gulaku ini produksi nasional. Diproduksi secara alamii dari perkebunan tebu di Indonesia, menghasilkan kualitas produk yang lebih putih dan jernih. Cocok digunakan untuk semua makanan dan minuman, tersedia dalam beberapa ukuran agar dapat sesuai dengan kebutuhan.
    atribut:
    • Type: Kuning
    • Packaging: Bag
  13. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  14. Tanita Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp799.900

    Tanita Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    - Informs temperature/humidity comfort levels in 5 stages.- Displays the highest/lowest temperature and humidity recorded in the past.- Equipped with an alarm and snooze function.
    atribut:
    • Humidity Range (% RH): 20 to 95
    • Temperature Range (°C): -5 to 45
    • Dimensions (mm): 182x25x148
    • Power Supply: AAA Battery - 2pcs
    • Measurement Item: Temperature, humidity
    • Minimum Temperature Display (degrees): 0.1
  15. TESTO Thermohygrometer
    52%
    Mulai

    Rp2.299.900

    TESTO Thermohygrometer
    Deskripsi:
    -Large display can show maximum and minimum values, and corresponds to desktop, wall mounting.-Equipped with an original humidity sensor, dew point calculation function, and LED alarm function that is excellent in long-term stability.-Highest class precision as a desktop type of Humidity ±2.0%RH.
  16. SHINWA Square
    45%
    Mulai

    Rp71.900

  17. SHINWA Aluminium Cutting Ruler Cut Master without Handle (Penggaris Potong)
    Mulai

    Rp779.900

    SHINWA Aluminium Cutting Ruler Cut Master without Handle (Penggaris Potong)
    Deskripsi:
    An aluminum ruler with a scale equivalent to a scale that is convenient for carpenters. With non-slip rubber on the back. With stainless steel, the blade does not bite into the cutter surface. Large and clear scale numbers are used, with red numbers. Light and durable without rusting. For length measurement, line drawing, cutting, and circular saw guide ruler.
    atribut:
    • Width (mm): 60
    • Thickness (mm): 9
  18. SK SATO Digital Thermo-Hygrometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.799.900

    SK SATO Digital Thermo-Hygrometer
    Deskripsi:
    -Equipped with an auto power off function.-Drip proof type.
    atribut:
    • Humidity Min Display: 0.1%RH
    • Measurement Humidity Range: 5 to 95 (%RH)
    • Measuring Temperature Range: -10 to 50 (degree C)
    • Power Supply: Lithium Coin Cell Battery (CR2032) x 1 (Included)
    • Temperature Min Display: 0.1degree C
    • W x D x H: 167x15x33mm
  19. Extech Vibration Meter (Pengukur Getaran)
    Mulai

    Rp20.999.900

Daftar Harga dust collector indonesia Terbaru November 2026
ECONOLINE Abrasive Blasting Dust Collector VacuumRp4.599.900
REDHAT Air, Oil and Water Solenoid ValvesRp2.799.900
BLACK+DECKER Comapct Orbital Jig SawRp1.199.900
FESTOOL RotexRp449.900
Vessel Ion Parts Cleaner (Pembersih Komponen Ion)Rp1.199.900
TOMOSADA Sander PolisherRp10.999.900
RYOBI Genuine Tip ToolsRp189.900
NOK Oil Seal VC Type (Sil Oli)Rp9.900
FIRMAN Cordless BlowerRp5.399.900
LITTLE GIANT Flood Coolant SystemRp8.099.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)